Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for EIKO 949-BP
Mfr # 949-BP EIKO
Zoro # G702822433
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 949-BP EIKO
- Zoro # G702822433
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for EIKO 949-BP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER REPL STR STAB, BLACK W/BT (8220)
- WESTWARD Battery Cable, 2 ga, 25ft., Black (19YD49)
- TURTLE WAX Automotive Cleaner, Liquid, 23 oz. (50769)
- GKN/LOEBRO C.V. Joint, 301142 (301142)
- ILC Replacement for Ushio Sm-1460x replacement light bulb lamp (SM-1460X USHIO)
- ILC Replacement for Lumapro 21u488, 10PK (21U488 LUMAPRO)
- ILC Replacement For JEEP GRAND CHEROKEE V6 36L 700CCA YEAR2012 HEADLIGHT 2PK (2PAK:WW-V8S4-9)
- ILC Replacement For KIA SPECTRA 5 YEAR 2005 PARKING LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-GE93-1)
- ILC Replacement for Yamaha Mm600 Mountain MAX Low/dual Light Model Year 2002 replacement light bulb lamp (MM600 MOUNTAIN MAX LOW/DUAL LIGHT MODEL YEAR 2002)
- ILC Replacement For HONDA ELEMENT YEAR 2009 BRAKE LIGHT 10PK (10PAK:WW-HEY5-9)
- RACE SPORT 16Ft (5M) 5050 Led Tape Strip Reel Lighting (Green) (RS-5050-5MG)
- Ilc Automotive Lighting