Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for EIKO 949
Mfr # 949 EIKO
Zoro # G602790894
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 949 EIKO
- Zoro # G602790894
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for EIKO 949
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Insertion Tool, Close Eye, 6 In. (14-213)
- BEDRUG 02-18 RAM SB BEDRUG (BRT02SBK)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER LUBER-FINER LFH4209 Hydraulic Filter Replacement (MF0057995)
- ILC Replacement for GE General Electric G.E H7550 replacement light bulb lamp (H7550 GE GENERAL ELECTRIC G.E)
- ILC Replacement For TOYOTA COROLLA YEAR 2014 HEADLIGHTS LOWDUAL 10PK (10PAK:WW-G650-1)
- ILC Replacement for OSRAM SYLVANIA K5632 (K5632 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 replacement light bulb lamp (28-6019-2 LIGHT BULB / LAMP)
- ILC Replacement For WAGNER H9406 (H9406)
- ILC Replacement For HYUNDAI EQUUS YEAR 2011 TRUNK LIGHT AUTOMOTIVE INDICATOR LAMPS FESTOON 10PK (10PAK:WW-K3RK-0)
- MAXXIMA Dome Light, LED, 1" D, 6" Diameter, White (M84435RW)
- Ilc Automotive Lighting