Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Eiko 9006xs-bp replacement light bulb lamp
Mfr # 9006XS-BP EIKO
Zoro # G902790488
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type P22D-S STRAIGHT DOWN BASE
- Wattage Equivalency 55
- Watts 55
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9006XS-BP EIKO
- Zoro # G902790488
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | P22D-S STRAIGHT DOWN BASE |
Wattage Equivalency | 55 |
Watts | 55 |
Voltage | 12.8 |
Description
Replacement for Eiko 9006xs-bp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe, 58519 (58519)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, T (2548)
- SEA DOG Plug-2" Garboard Ss, #520060-1 (520060-1)
- BUYERS PRODUCTS TOW HOOK NORMAL RIGHT-HAND PL FNSH (B2800ARH)
- ILC Replacement for Izumi 30V 2W Miniature Bayonet replacement light bulb lamp, 2PK (30V 2W MINIATURE BAYONET IZUMI)
- ILC Replacement for Narva 48056 replacement light bulb lamp (48056 NARVA)
- ILC Replacement For LINCOLN LS V8 39L 650CCA YEAR2005 10PK (10PAK:WW-VBDT-0)
- ILC Replacement For GE GENERAL ELECTRIC GE 894 (WW-1WT0-1)
- ILC Replacement For LIGHT BULB LAMP, 9006XSST (9006XS/ST)
- ILC Replacement for Damar Jcd20 Gy6.35 130v replacement light bulb lamp, 2PK (JCD20 GY6.35 130V DAMAR)
- GROTE Clr/Mkr- 2.5- Red- Sld- W/Optic Lens- Re Clr/Mkr Lamp, 45812-5 (45812-5)
- Ilc Automotive Lighting