Shop All HID Light Bulbs
Ilc
Replacement for Eiko 60par30ln/h/fl-120v replacement light bulb lamp
Mfr # 60PAR30LN/H/FL-120V EIKO
Zoro # G502822435
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 60
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 60PAR30LN/H/FL-120V EIKO
- Zoro # G502822435
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 120 |
Watts | 60 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Bulb Color Temp. | 2900 |
Description
Replacement for Eiko 60par30ln/h/fl-120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 750 Lumen Bright, Small & Adjustable Shockproof Long Lasting Led Flashlight (582N1)
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- ILC Replacement for ZAP N Trap 30W BUG Zapper replacement light bulb lamp (30W BUG ZAPPER ZAP N TRAP)
- ILC Replacement for Grainger 6v751 replacement light bulb lamp, 2PK (6V751 GRAINGER)
- ILC Replacement for GE General Electric G.E Mvr400/u/pa replacement light bulb lamp (MVR400/U/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 715630 replacement light bulb lamp, 2PK (715630 BULBRITE)
- ILC Replacement for Varian Uv-1a Pulsed Xenon replacement light bulb lamp (UV-1A PULSED XENON VARIAN)
- ILC Replacement for Henkel Loctite Zeta 7410 replacement light bulb lamp (ZETA 7410 HENKEL LOCTITE)
- ILC Replacement for Westinghouse 36844 replacement light bulb lamp (36844 WESTINGHOUSE)
- ILC Replacement for Iwasaki M100x/u/med replacement light bulb lamp (M100X/U/MED IWASAKI)
- Ilc HID Light Bulbs