Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 49569 replacement light bulb lamp
Mfr # 49569 EIKO
Zoro # G203029942
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Voltage 120
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 49569 EIKO
- Zoro # G203029942
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 1000 |
Voltage | 120 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Description
Replacement for Eiko 49569 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- ILC Replacement for Leitz Laborlux S replacement light bulb lamp (LABORLUX S LEITZ)
- ILC Replacement for Ecco S796 replacement light bulb lamp (S796 ECCO)
- ILC Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp (BW.DLS.DLG.DHX BULBWORKS)
- ILC Replacement for Eliminator Lighting E-134 replacement light bulb lamp (E-134 ELIMINATOR LIGHTING)
- ILC Replacement for Westinghouse 120v 75W J4Q 3.062 Inches replacement light bulb lamp (120V 75W J4Q 3.062 INCHES WESTINGHOUSE)
- ILC Replacement for Satco 65br30/fl/hal/120v replacement light bulb lamp (65BR30/FL/HAL/120V SATCO)
- ILC Replacement for Maytag W10886919 replacement light bulb lamp (W10886919 MAYTAG)
- ILC Replacement for Damar 9674 replacement light bulb lamp (9674 DAMAR)
- Ilc Halogen Light Bulbs