Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Eiko 41310 replacement light bulb lamp
Mfr # 41310 EIKO
Zoro # G902789185
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 15
- Watts 15
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 41310 EIKO
- Zoro # G902789185
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G6 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 6 |
Description
Replacement for Eiko 41310 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Utility Rack, 13-3/4" L, 52" to 68"W, Steel (SLR-RACK-DLX)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-38-2)
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.80IN, FEMALE THREADED (T05-0784)
- ILC Replacement for GE General Electric G.E Ge259 replacement light bulb lamp, 10PK (GE259 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ampex 060-468 replacement light bulb lamp, 10PK (060-468 AMPEX)
- ILC Replacement For LINCOLN LS V8 39L 650CCA YEAR2005 10PK (10PAK:WW-VBDT-0)
- ILC Replacement for Osram Sylvania 62201 replacement light bulb lamp (62201 OSRAM SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA 3796 (3796 OSRAM SYLVANIA)
- ILC Replacement for Eiko 1158-bp replacement light bulb lamp, 10PK (1158-BP EIKO)
- DISCO Miniature Light Bulbs, Bayonet Base, PK10 (7257)
- Ilc Vehicle Bulbs & Lenses