Shop All LED Light Bulbs
Ilc
Replacement for Eiko 31293107589 replacement light bulb lamp
Mfr # 31293107589 EIKO
Zoro # G302926746
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BR40
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 31293107589 EIKO
- Zoro # G302926746
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BR40 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Description
Replacement for Eiko 31293107589 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- FENIX 3000 Lumen Heavy Duty Rechargeable Work Flashlight (C7)
- GLOBAL EQUIPMENT LED Dock Light Head, 40W, 4900 Lumens, On/Off Switch, 9' Cord w/ Plug (288151)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- ILC Replacement for Norman Lamps 600300317787 replacement light bulb lamp (600300317787 NORMAN LAMPS)
- ILC Replacement For Philips, Fc16T9Hl Cool Led (FC16T9/HL COOL LED)
- ILC Replacement for Microlamps 12078 Blue LED Replacement replacement light bulb lamp (12078 BLUE LED REPLACEMENT MICROLAMPS)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement For NUVO LIGHTING, S8932 (S8932)
- ILC Replacement for Eiko 09782 replacement light bulb lamp (09782 EIKO)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- Ilc LED Light Bulbs