Shop All LED Light Bulbs
Ilc
Replacement for Eiko 31293107572 replacement light bulb lamp
Mfr # 31293107572 EIKO
Zoro # G002926718
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BR40
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 31293107572 EIKO
- Zoro # G002926718
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BR40 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Description
Replacement for Eiko 31293107572 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49674)
- ILC Replacement for Westinghouse F26ttt/35/4p replacement light bulb lamp (F26TTT/35/4P WESTINGHOUSE)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- ILC Replacement for Light Bulb / Lamp 60a/cvg replacement light bulb lamp, 4PK (60A/CVG LIGHT BULB / LAMP)
- ILC Replacement for Eiko 09925 replacement light bulb lamp (09925 EIKO)
- ILC Replacement for Eiko F32t8/850k LED Replacement replacement light bulb lamp (F32T8/850K LED REPLACEMENT EIKO)
- ILC Replacement for Green Creative 40717 replacement light bulb lamp (40717 GREEN CREATIVE)
- ILC Replacement for TCP Led7p1630kfl replacement light bulb lamp (LED7P1630KFL TCP)
- ILC Replacement For SATCO S39900 (S39900)
- ILC Replacement For SATCO S11423 (S11423)
- ILC Replacement for Satco F32t8/741/env LED Replacement replacement light bulb lamp (F32T8/741/ENV LED REPLACEMENT SATCO)
- Ilc LED Light Bulbs