Shop All LED Light Bulbs
Ilc
Replacement for Eiko 31293099976 replacement light bulb lamp
Mfr # 31293099976 EIKO
Zoro # G902926771
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BR40
- Voltage 120
- Watts 17
- Wattage Equivalency 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 31293099976 EIKO
- Zoro # G902926771
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BR40 |
Voltage | 120 |
Watts | 17 |
Wattage Equivalency | 17 |
Description
Replacement for Eiko 31293099976 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- OLYMPUS Olympus: 3 Inch Long Straight Cam Part (OLY-DCNP-100-LC)
- SATCO 9.5W BR30 LED 105' beam 4000K Medium 120V Dim (S9622)
- LUMAPRO Mini LED Bulb, LM1060MB, 0.7W, T3 1/4, 60V (LM1060MB-W)
- ILC Replacement for Satco 17par38/led/25 Foot /4000k/120v replacement light bulb lamp (17PAR38/LED/25`/4000K/120V SATCO)
- ILC Replacement for Light Bulb / Lamp 755-white-led replacement light bulb lamp (755-WHITE-LED LIGHT BULB / LAMP)
- ILC Chevrolet/Chevy Silverado 1500 V8 6.0l 615cca Hybrid License Plate 2011 Green LED light bulb lamp (SILVERADO 1500 V8 6.0L 615CCA HYBRID LICENSE PLAT)
- ILC Replacement for Bulbrite 770606 replacement light bulb lamp (770606 BULBRITE)
- ILC Replacement for GE General Electric G.E 71209 replacement light bulb lamp (71209 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 2ekt7 White LED Replacement replacement light bulb lamp (2EKT7 WHITE LED REPLACEMENT ZORO)
- FEIT ELECTRIC PAR 20 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 50 Watt Equivalen (PAR20DM/6WYCA/2)
- Ilc LED Light Bulbs