Shop All Incandescent Light Bulbs
Ilc
Replacement for Eiko 15s11-87 replacement light bulb lamp
Mfr # 15S11-87 EIKO
Zoro # G502971911
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 15S11-87 EIKO
- Zoro # G502971911
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 15 |
Voltage | 120 |
Description
Replacement for Eiko 15s11-87 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger Smart Charger (STL75105)
- ILC Replacement for Universal B260iunvhp (B260IUNVHP UNIVERSAL)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31609-4PK)
- ILC Replacement for Satco 60a/y replacement light bulb lamp, 2PK (60A/Y SATCO)
- ILC Replacement for Ushio Dental 120v-125w replacement light bulb lamp (DENTAL 120V-125W USHIO)
- ILC Replacement for GE General Electric G.E 240 PAR 56 Vnsp-12v replacement light bulb lamp (240 PAR 56 VNSP-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbworks Bw.6s6dc-24-i replacement light bulb lamp, 10PK (BW.6S6DC-24-I BULBWORKS)
- ILC Replacement for Sylvania 6s6/cl 130v replacement light bulb lamp, 10PK (6S6/CL 130V SYLVANIA)
- ILC Replacement for Osram Sylvania 250r40/10 120v replacement light bulb lamp (250R40/10 120V OSRAM SYLVANIA)
- ILC Replacement for Hikari S-05808 replacement light bulb lamp (S-05808 HIKARI)
- Ilc Incandescent Light Bulbs