Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 150t10/h/f replacement light bulb lamp
Mfr # 150T10/H/F EIKO
Zoro # G003007492
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T10
- Voltage 120
- Bulb Color Temp. 3000
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150T10/H/F EIKO
- Zoro # G003007492
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | T10 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Eiko 150t10/h/f replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- GLOBE ELECTRIC Globe Electric 70893 100W BR38 Westpointe Flood Beam Accent Reflector Light Bulb; Green (706384)
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- ILC Replacement for Sylvania 58762 replacement light bulb lamp (58762 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp G4 12V 20W replacement light bulb lamp (G4 12V 20W LIGHT BULB / LAMP)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- ILC Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp (50MR16/SP10 EXT PHILIPS)
- ILC Replacement for Bulbworks Bw.384-643 replacement light bulb lamp (BW.384-643 BULBWORKS)
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- ILC Replacement for Codman & Shurtleff G10 Main Bulb replacement light bulb lamp (G10 MAIN BULB CODMAN & SHURTLEFF)
- Ilc Halogen Light Bulbs