Shop All LED Light Bulbs
Ilc
Replacement for Eiko 10876 replacement light bulb lamp
Mfr # 10876 EIKO
Zoro # G702929941
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 10876 EIKO
- Zoro # G702929941
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10.5 |
Description
Replacement for Eiko 10876 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- ZORO SELECT Lamp Changer (3V692)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- ILC Replacement for Hyperikon 192000405 replacement light bulb lamp (192000405 HYPERIKON)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement for Oshino Ol-120psb RED LED Replacement replacement light bulb lamp (OL-120PSB RED LED REPLACEMENT OSHINO)
- ILC Replacement for Eiko 31293096487 replacement light bulb lamp (31293096487 EIKO)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDPAR20FL7930WLED (WW-LRVY-5)
- ILC Replacement for Light Bulb / Lamp 100r40/fl-20,000 LED Replacement replacement light bulb lamp (100R40/FL-20,000 LED REPLACEMENT LIGHT BULB / LA)
- TCP LED, 7W MR16 41K GU5.3 FL High CRI (LED712VMR16941KFL)
- Ilc LED Light Bulbs