Shop All LED Light Bulbs
Ilc
Replacement for Eiko 10677 replacement light bulb lamp
Mfr # 10677 EIKO
Zoro # G702928074
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G5.3
- Bulb Shape MR16
- Voltage 12
- Watts 6.5
- Wattage Equivalency 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 10677 EIKO
- Zoro # G702928074
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G5.3 |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 6.5 |
Wattage Equivalency | 6.5 |
Description
Replacement for Eiko 10677 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4000ew)
- ILC Replacement for Osram Sylvania 23354 replacement light bulb lamp (23354 OSRAM SYLVANIA)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (60-LDA)
- ILC Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp (500PS35/CL 130V SYLVANIA)
- ILC Replacement for Philips 459057 replacement light bulb lamp (459057 PHILIPS)
- ILC Replacement for Light Bulb / Lamp 42697ph replacement light bulb lamp (42697PH LIGHT BULB / LAMP)
- ILC Replacement for TCP L9a19d2527k replacement light bulb lamp (L9A19D2527K TCP)
- ILC Replacement for Bulbrite 771171 replacement light bulb lamp (771171 BULBRITE)
- ILC Replacement for Ledtronics B3127cg5-0004 replacement light bulb lamp (B3127CG5-0004 LEDTRONICS)
- ILC Replacement for Eiko Ledp-8wa19/830-dim3 replacement light bulb lamp (LEDP-8WA19/830-DIM3 EIKO)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40755)
- Ilc LED Light Bulbs