Shop All LED Light Bulbs
Ilc
Replacement for Eiko 10450 replacement light bulb lamp
Mfr # 10450 EIKO
Zoro # G602924916
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G5 MINIATURE BIPIN
- Bulb Shape T5
- Voltage 45
- Watts 22.5
- Wattage Equivalency 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 10450 EIKO
- Zoro # G602924916
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G5 MINIATURE BIPIN |
Bulb Shape | T5 |
Voltage | 45 |
Watts | 22.5 |
Wattage Equivalency | 22.5 |
Description
Replacement for Eiko 10450 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-1S80-T (ICN-1S80-T)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP HO SDRT)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- ILC Replacement for Eiko 10306 replacement light bulb lamp (10306 EIKO)
- ILC Replacement for Satco F32t8/741/env LED Replacement replacement light bulb lamp (F32T8/741/ENV LED REPLACEMENT SATCO)
- ILC Replacement for Eiko 10333 replacement light bulb lamp (10333 EIKO)
- ILC Replacement for Halco Br40fl13/830/led replacement light bulb lamp (BR40FL13/830/LED HALCO)
- ILC Replacement for Satco 10br30/led/5000k/860l/e26 replacement light bulb lamp (10BR30/LED/5000K/860L/E26 SATCO)
- ILC Replacement for Satco S9082 replacement light bulb lamp (S9082 SATCO)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 16-Pack (LR21575-16PK)
- Ilc LED Light Bulbs