Shop All LED Light Bulbs
Ilc
Replacement for Eiko 09992 replacement light bulb lamp
Mfr # 09992 EIKO
Zoro # G202929175
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 15
- Wattage Equivalency 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 09992 EIKO
- Zoro # G202929175
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 15 |
Wattage Equivalency | 15 |
Description
Replacement for Eiko 09992 replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-31)
- ILC Replacement for Light Bulb / Lamp Fl20d/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20D/18 588.5MM NOT INCLUDING PINS LIGHT BULB /)
- ILC Replacement for Hyperikon 192000405 replacement light bulb lamp (192000405 HYPERIKON)
- ILC Replacement for Eiko Led-120-mb-g replacement light bulb lamp (LED-120-MB-G EIKO)
- ILC Replacement For SATCO S29917 (S29917)
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- ILC Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp (FV-08VQL4 LED REPLACEMENT PANASONIC)
- ILC Replacement for Miniature Lamp W5W 12V 5W White LED Replacement replacement light bulb lamp (W5W 12V 5W WHITE LED REPLACEMENT MINIATURE LAMP)
- ILB GOLD Replacement For Feit Electric A1600/850/10Kled/2 2PK (A1600/850/10KLED/2)
- Ilc LED Light Bulbs