Shop All LED Light Bulbs
Ilc
Replacement for Eiko 09568 replacement light bulb lamp
Mfr # 09568 EIKO
Zoro # G302924506
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type FA8 SINGLE PIN 8MM DIAMETER
- Bulb Shape T8
- Wattage Equivalency 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 09568 EIKO
- Zoro # G302924506
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | FA8 SINGLE PIN 8MM DIAMETER |
Bulb Shape | T8 |
Wattage Equivalency | 43 |
Description
Replacement for Eiko 09568 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- UVIEW Bulb Micro Light 50W (461105)
- ASD LIGHTING Floodlight, LED, SMD, 50W, 5000K (ASD-SFL5050)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- ILC Replacement for Halco Br30fl9/927/led replacement light bulb lamp (BR30FL9/927/LED HALCO)
- ILC Replacement For LIGHT BULB LAMP, LEDYELLOWT5 DC36130V 12 (LED-YELLOW-T5 -DC-36-130V 1/2)
- ILC Replacement for Micro Lites 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT MICRO LITES)
- ILC Replacement For HIKARI LED 110130V 3W E11 (LED 110-130V 3W E11)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDS14YEL1CLED LED SHAPE S14 25PK (25PAK:WW-LRZ1-0)
- ILC Replacement for Osram Sylvania Fo32/850/xp/xl/eco LED Replacement replacement light bulb lamp (FO32/850/XP/XL/ECO LED REPLACEMENT OSRAM SYLVANI)
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- Ilc LED Light Bulbs