Shop All LED Light Bulbs
Ilc
Replacement for Eiko 09321 replacement light bulb lamp
Mfr # 09321 EIKO
Zoro # G402923881
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 09321 EIKO
- Zoro # G402923881
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 12 |
Description
Replacement for Eiko 09321 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Lampholder Wthrprf Adj Gray (5606-0)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 36 (UC36T8125)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- ILC Replacement for Halco Hid54/850/mv/led (HID54/850/MV/LED HALCO)
- ILC Replacement for GRAINGER 2FNP8 (2FNP8 GRAINGER)
- ILC Replacement for Satco S9039 replacement light bulb lamp (S9039 SATCO)
- ILC Replacement for Halco Br30fl9/927/led replacement light bulb lamp (BR30FL9/927/LED HALCO)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- WESTGATE CL-EHL-18W-50K-E2618W LED CORN LAMP 2600 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-18W-50K-E26)
- Ilc LED Light Bulbs