Shop All LED Light Bulbs
Ilc
Replacement for Eiko 08178 replacement light bulb lamp
Mfr # 08178 EIKO
Zoro # G002823260
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU10 TWIST/LOCK
- Bulb Shape MR16
- Voltage 120
- Watts 6
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 08178 EIKO
- Zoro # G002823260
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU10 TWIST/LOCK |
Bulb Shape | MR16 |
Voltage | 120 |
Watts | 6 |
Color Temperature | 4100 |
Wattage Equivalency | 6 |
Description
Replacement for Eiko 08178 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ILC Replacement for Batteries AND Light Bulbs Ballast-asb-1224-24-bl-tp (BALLAST-ASB-1224-24-BL-TP BATTERIES AND LIGHT BUL)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-840/IF16/P/DIM 10/1)
- ILC Replacement For LIGHT BULB LAMP, LEDYELLOWT5 DC36130V 12 (LED-YELLOW-T5 -DC-36-130V 1/2)
- ILC Replacement for GE General Electric G.E Led16da212/827 replacement light bulb lamp (LED16DA212/827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps Led-mr16/3w/w replacement light bulb lamp (LED-MR16/3W/W NORMAN LAMPS)
- ILC Replacement For SATCO S11303 (S11303)
- ILC Replacement For EIKO, LED9WT824850DBLG7D (LED9WT8/24/850-DBL-G7D)
- ILC Replacement For BULBRITE, LED15T8840DIR (LED15T8/840/DIR)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- Ilc LED Light Bulbs