Shop All LED Light Bulbs
Ilc
Replacement for Eiko 07984 replacement light bulb lamp
Mfr # 07984 EIKO
Zoro # G902801252
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BR40
- Voltage 120
- Watts 13
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 07984 EIKO
- Zoro # G902801252
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BR40 |
Voltage | 120 |
Watts | 13 |
Color Temperature | 4000 |
Wattage Equivalency | 13 |
Description
Replacement for Eiko 07984 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- WESTINGHOUSE 30 W R20 Spotlight Incandescent Bulb E26 (Medium) White (03654)
- ILC Replacement for Socket 9281 (9281 SOCKET)
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- ILC Replacement For SATCO S28729 (S28729)
- ILC Replacement For Air Scrubber Light Bulb Lamp (A1013C)
- ILC Replacement for GE General Electric G.E F40/sp41/rs/eco LED Replacement replacement light bulb lamp (F40/SP41/RS/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- ILC Replacement for Halco Hid54/850/ex39/led3 replacement light bulb lamp (HID54/850/EX39/LED3 HALCO)
- ILC Replacement For WAGNER 1142 LED REPLACEMENT (WX-SLC9-2)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- Ilc LED Light Bulbs