Shop All LED Light Bulbs
Ilc
Replacement for Eiko 05742 replacement light bulb lamp
Mfr # 05742 EIKO
Zoro # G802826188
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3 1/4
- Voltage 6
- Watts 1.08
- Color Temperature 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 05742 EIKO
- Zoro # G802826188
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3 1/4 |
Voltage | 6 |
Watts | 1.08 |
Color Temperature | 4 |
Wattage Equivalency | 1.08 |
Description
Replacement for Eiko 05742 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- EZRED EZ Red 300 Lumens Rechargeable Neck Light - Green (EZ334599)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- ILC Replacement for Halco T896fr42/850/byp2/sp/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/SP/LED HALCO)
- ILC Replacement for Radium Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RAL2 150W/125-130/O/S14S LED REPLACEMENT RADIUM)
- ILC Replacement for Satco S9444 replacement light bulb lamp (S9444 SATCO)
- ILC Replacement For HALCO 84317 (84317)
- ILC Replacement for Philips Tld18w/830 LED Replacement replacement light bulb lamp (TLD18W/830 LED REPLACEMENT PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, G206CR628V (G206CR6-28V)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Daylight 40 W , 2PK (40791)
- Ilc LED Light Bulbs