Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko 05415 replacement light bulb lamp
Mfr # 05415 EIKO
Zoro # G702826301
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 27
- Watts 27
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 05415 EIKO
- Zoro # G702826301
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 27 |
Watts | 27 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Description
Replacement for Eiko 05415 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- ILC Replacement for Sylvania Fbo32/750/6/eco replacement light bulb lamp, 20PK (FBO32/750/6/ECO SYLVANIA)
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- ILC Replacement for PHILIPS PL-L 18W/41 (PL-L 18W/41 PHILIPS)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- ILC Replacement for Philips F25t8/tl830/plus/alto replacement light bulb lamp, 24PK (F25T8/TL830/PLUS/ALTO PHILIPS)
- ILC Replacement for BULBRITE CF18T835/E REPLACED BY 2700K VERSION (CF18T835/E REPLACED BY 2700K VERSION BULBRITE)
- ILC Replacement for Wamco Wl-5106ww replacement light bulb lamp (WL-5106WW WAMCO)
- Ilc Fluorescent Light Bulbs