Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko 031293492753 replacement light bulb lamp
Mfr # 031293492753 EIKO
Zoro # G502826341
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 031293492753 EIKO
- Zoro # G502826341
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 5000 |
Description
Replacement for Eiko 031293492753 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14N-120V)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- SIGNIFY Plug-In CFL, 40W INC Wattage Eq., PK4 (SBC-EL/mdTQS 9W T2 6/1)
- HALO Super Trim Air-Tite® Reflector, 30 (30PAT)
- ILC Replacement for Utilitech 27W 6500k Gx10q-4 replacement light bulb lamp (27W 6500K GX10Q-4 UTILITECH)
- ILC Replacement for Duracell Cfl10028b replacement light bulb lamp (CFL10028B DURACELL)
- ILC Replacement for ELMO 9352 (9352 ELMO)
- ILC Replacement for Light Bulb / Lamp F50bx/spx41/rs replacement light bulb lamp (F50BX/SPX41/RS LIGHT BULB / LAMP)
- ILC Replacement for Duracell Cfl10258a replacement light bulb lamp (CFL10258A DURACELL)
- ILC Replacement for Light Bulb / Lamp F20t12/30u replacement light bulb lamp (F20T12/30U LIGHT BULB / LAMP)
- ILC Replacement for Ushio F54t5ho/850, 46-inch replacement light bulb lamp, 25PK (25PAK:WW-5RCF-9)
- Ilc Fluorescent Light Bulbs