Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 031293180025 replacement light bulb lamp
Mfr # 031293180025 EIKO
Zoro # G103213724
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Shape MR16
- Watts 50
- Bulb Color Temp. 4700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 031293180025 EIKO
- Zoro # G103213724
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Shape | MR16 |
Watts | 50 |
Bulb Color Temp. | 4700 |
Description
Replacement for Eiko 031293180025 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITZI 2 Light Wall Sconce (H130102-AGB/BK)
- ILC Replacement for Philips 6992p replacement light bulb lamp (6992P PHILIPS)
- ILC Replacement for Sylvania Qtp2x28t5/unv (QTP2X28T5/UNV SYLVANIA)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 6.6a 62W Mr16 Gx5.3 Connector replacement light bulb lamp (6.6A 62W MR16 GX5.3 CONNECTOR LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp (JC12V-50W/GY6.35/C6 GREEN ENERGY)
- ILC Replacement for Steris 129362-228 replacement light bulb lamp (129362-228 STERIS)
- FEIT ELECTRIC HALOGEN BULB 180LMN 75W (BPQ75/8.6/RP)
- Ilc Halogen Light Bulbs