Shop All LED Light Bulbs
Ilc
Replacement for Eiko 031293089007 replacement light bulb lamp
Mfr # 031293089007 EIKO
Zoro # G402823709
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
- Voltage 12
- Watts 3
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 031293089007 EIKO
- Zoro # G402823709
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Voltage | 12 |
Watts | 3 |
Color Temperature | 5000 |
Wattage Equivalency | 3 |
Description
Replacement for Eiko 031293089007 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- ILC Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp (LED5DG25M-W/827 GE GENERAL ELECTRIC G.E)
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX524-HL-3K)
- ILC Replacement for Eiko 31293093837 replacement light bulb lamp (31293093837 EIKO)
- ILC Replacement For SATCO S49393 (S49393)
- ILC Replacement For NUVO LIGHTING, S8932 (S8932)
- ILC Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp (GBF/FR LED REPLACEMENT EIKO)
- ILC Replacement for Light Bulb / Lamp 44144atr replacement light bulb lamp (44144ATR LIGHT BULB / LAMP)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMW21DC120V (WW-LS0U-1)
- ILC Replacement for Maxlite 6plg24qled35 replacement light bulb lamp (6PLG24QLED35 MAXLITE)
- Ilc LED Light Bulbs