Shop All LED Light Bulbs
Ilc
Replacement for Eiko 031293088932 replacement light bulb lamp
Mfr # 031293088932 EIKO
Zoro # G702823799
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GZ4 GU4 2-PIN
- Bulb Shape MR11
- Voltage 12
- Watts 2.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 031293088932 EIKO
- Zoro # G702823799
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GZ4 GU4 2-PIN |
Bulb Shape | MR11 |
Voltage | 12 |
Watts | 2.5 |
Color Temperature | 3000 |
Wattage Equivalency | 2.5 |
Description
Replacement for Eiko 031293088932 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (22047)
- HOLIDAY BRIGHT LIGHTS Cord Reel C9 Grn 500' (C9500GC-12)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- ILC Replacement For SATCO S11926 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U925-3)
- ILC Replacement for Maxlite 74687 replacement light bulb lamp (74687)
- ILC Replacement for GE General Electric G.E Led20dp38s840 replacement light bulb lamp (LED20DP38S840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 44155ph replacement light bulb lamp (44155PH LIGHT BULB / LAMP)
- ILC Replacement For SATCO S7945 LED BASE TYPE E14 3PK (3PAK:WX-LSVJ-7)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26) (471003)
- Ilc LED Light Bulbs