Shop All LED Light Bulbs
Ilc
Replacement for Eiko 031293027115
Mfr # 031293027115 EIKO
Zoro # G202826733
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T1.75-T2 5MM W2.1X4.9D
- Bulb Shape T1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 031293027115 EIKO
- Zoro # G202826733
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T1.75-T2 5MM W2.1X4.9D |
Bulb Shape | T1.75 |
Description
Replacement for Eiko 031293027115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/U/MED/O)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- MAXSA INNOVATIONS Solar-Powered Flood Light (40330-RS)
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED50PS-24-8CSA-VDIM /G2)
- ILC Replacement For SATCO S13130 (S13130)
- ILC Replacement for Green Creative 9a19dim/830/gu24 replacement light bulb lamp (9A19DIM/830/GU24 GREEN CREATIVE)
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- ILC Replacement for Halco T896fr42/840/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/840/BYP2/RDC/LED HALCO)
- ILC Replacement For WAGNER 1142 LED REPLACEMENT (WX-SLC9-2)
- ILC Replacement for Bulbrite 777906 replacement light bulb lamp (777906 BULBRITE)
- ILC Replacement for Bulbrite 770513 replacement light bulb lamp (770513 BULBRITE)
- Ilc LED Light Bulbs