Shop All LED Light Bulbs
Ilc
Replacement for Eiko 02681 replacement light bulb lamp
Mfr # 02681 EIKO
Zoro # G502825375
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 02681 EIKO
- Zoro # G502825375
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Eiko 02681 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Albalite Lens, 70 (70P)
- SATCO 7.5 W S11 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 120V (S3610)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60W927CAFIL/2)
- ILC Replacement for Halco Br40fl13/830/led replacement light bulb lamp (BR40FL13/830/LED HALCO)
- ILC Replacement for Light Bulb / Lamp 45271atr replacement light bulb lamp (45271ATR LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Fo32/841/xps/eco3 LED Replacement replacement light bulb lamp (FO32/841/XPS/ECO3 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F25t8/spx35/eco LED Replacement replacement light bulb lamp (F25T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement For SATCO S28932 (S28932)
- ILC Replacement for GE General Electric G.E Led20dp38s840 replacement light bulb lamp (LED20DP38S840 GE GENERAL ELECTRIC G.E)
- KEYSTONE 4000K LED CFL Replacement DirectDrive, KT-LED82P-O-840-D (KT-LED82P-O-840-D)
- Ilc LED Light Bulbs