Shop All LED Light Bulbs
Ilc
Replacement for Eiko 02678 replacement light bulb lamp
Mfr # 02678 EIKO
Zoro # G502825320
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 02678 EIKO
- Zoro # G502825320
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Eiko 02678 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- FEIT ELECTRIC Electric 15 W T8 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T8/CW/RP)
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- ILC Replacement For Led 120W T8/T12 5000K 96 Inches Light Bulb Lamp 10 Pack (10PAK:WX-SL4F-6)
- ILC Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp (LM10120MB-WW CEC INDUSTRIES)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMW21DC120V (WW-LS0U-1)
- ILC Replacement For SATCO S12406 (S12406)
- ILC Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Eiko 31293096999 replacement light bulb lamp (31293096999 EIKO)
- Ilc LED Light Bulbs