Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 02600 replacement light bulb lamp
Mfr # 02600 EIKO
Zoro # G903213832
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 360
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Color Temp. 3300
- Bulb Shape MR16
- Voltage 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 02600 EIKO
- Zoro # G903213832
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 360 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Color Temp. | 3300 |
Bulb Shape | MR16 |
Voltage | 82 |
Description
Replacement for Eiko 02600 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- ILC Replacement for R-can Sterilight S8q-pa replacement light bulb lamp (S8Q-PA R-CAN STERILIGHT)
- ILC Replacement For MEDICAL ILLUMINATION 21515 (WW-3D42-6)
- ILC Replacement for Osram Sylvania EVC 64657 HLX replacement light bulb lamp (EVC 64657 HLX OSRAM SYLVANIA)
- ILC Replacement for Dentsply Triad 2000 VLC replacement light bulb lamp (TRIAD 2000 VLC DENTSPLY)
- ILC Replacement for Norman Lamps Q1500t3/cl-240v-256mm replacement light bulb lamp (Q1500T3/CL-240V-256MM NORMAN LAMPS)
- ILC Replacement for Naed 58762 replacement light bulb lamp (58762 NAED)
- ILC Replacement for Mitutoyo Ph14 Series replacement light bulb lamp (PH14 SERIES MITUTOYO)
- ILC Replacement for Light Bulb / Lamp 50r111gu/fl 120v replacement light bulb lamp (50R111GU/FL 120V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs