Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 00790 replacement light bulb lamp
Mfr # 00790 EIKO
Zoro # G403213691
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 2900
- Bulb Shape T8
- Voltage 130
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 00790 EIKO
- Zoro # G403213691
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 2900 |
Bulb Shape | T8 |
Voltage | 130 |
Watts | 50 |
Description
Replacement for Eiko 00790 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Emergency Light, 25 Ft Coverage (SEL25)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Sylvania F72T12/D/Ho, 15PK (F72T12/D/HO)
- ILC Replacement for Eiko Jcd6v10wh20 replacement light bulb lamp, 2PK (JCD6V10WH20 EIKO)
- ILC Replacement for Green Energy 16310 replacement light bulb lamp (16310 GREEN ENERGY)
- ILC Replacement for Schott 153 000 replacement light bulb lamp (153 000 SCHOTT)
- ILC Replacement for Sylvania 50mr16/wfl60/c replacement light bulb lamp, 2PK (50MR16/WFL60/C SYLVANIA)
- ILC Replacement for Crouse Hinds 20590 replacement light bulb lamp (20590 CROUSE HINDS)
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- ILC Replacement for Ushio EKE Ushio Brand (EKE USHIO BRAND USHIO)
- Ilc Halogen Light Bulbs