Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko 00212 replacement light bulb lamp
Mfr # 00212 EIKO
Zoro # G502964005
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 50
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 00212 EIKO
- Zoro # G502964005
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 130 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 50 |
Bulb Shape | T4 |
Description
Replacement for Eiko 00212 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps replacement light bulb lamp (MP70W/U/UVS/PS VENTURE LIGHTING)
- LUMAPRO LUMAPRO 3W, S6 Incandescent Light Bulb (3S6/5/130V)
- ILC Replacement for Ushio 1000299 replacement light bulb lamp (1000299 USHIO)
- ILC Replacement for Philips 13631 replacement light bulb lamp (13631 PHILIPS)
- ILC Replacement for Osram Sylvania FCR 64625 HLX replacement light bulb lamp (FCR 64625 HLX OSRAM SYLVANIA)
- ILC Replacement for Plusrite Jd75/cl/ba15d 130v replacement light bulb lamp (JD75/CL/BA15D 130V PLUSRITE)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- ILC Replacement for Eiko Hpl575ll/115v replacement light bulb lamp (HPL575LL/115V EIKO)
- ILC Replacement for USHIO JC24V-20W, C-6, 2000 HOURS (JC24V-20W, C-6, 2000 HOURS USHIO)
- ILC Replacement for Green Energy GBF Alr12 12v-20w/w/ba15d/fr replacement light bulb lamp (GBF ALR12 12V-20W/W/BA15D/FR GREEN ENERGY)
- Ilc Halogen Light Bulbs