Shop All Incandescent Light Bulbs
Ilc
Replacement for Edwards Signaling P-041695-108 replacement light bulb lamp
Mfr # P-041695-108 EDWARDS SIGNALING
Zoro # G502929714
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # P-041695-108 EDWARDS SIGNALING
- Zoro # G502929714
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Edwards Signaling P-041695-108 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16436)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK (862856)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- ILC Replacement for GE General Electric G.E 40a/34wm 120v replacement light bulb lamp, 4PK (40A/34WM 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp (MARCO-1008 LIGHT BULB / LAMP)
- ILC Replacement for Lava Lite 5015 replacement light bulb lamp, 4PK (5015 LAVA LITE)
- ILC Replacement for Donar 39410 replacement light bulb lamp (39410 DONAR)
- ILC Replacement for CONAIR BE18NX CLEAR BULB (BE18NX CLEAR BULB CONAIR)
- ILC Replacement for Damar 215c replacement light bulb lamp, 2PK (215C DAMAR)
- Ilc Incandescent Light Bulbs