Shop All Incandescent Light Bulbs
Ilc
Replacement for Edwards Signaling 50lmp-40w replacement light bulb lamp
Mfr # 50LMP-40W EDWARDS SIGNALING
Zoro # G302929594
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 50LMP-40W EDWARDS SIGNALING
- Zoro # G302929594
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Edwards Signaling 50lmp-40w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Philips, Cdm-T 150W /942 (CDM-T 150W /942)
- ILC Replacement for Light Bulb / Lamp 12V 20W Ba15s replacement light bulb lamp (12V 20W BA15S LIGHT BULB / LAMP)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- ILC Replacement for Satco S5001 replacement light bulb lamp (S5001 SATCO)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 100a/rs/stg-tp6 replacement light bulb lamp, 2PK (100A/RS/STG-TP6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S3942 replacement light bulb lamp (S3942 SATCO)
- ILC Replacement for PQL 30r20/flood replacement light bulb lamp, 2PK (30R20/FLOOD PQL)
- ILC Replacement for Eiko 031293460622 replacement light bulb lamp (031293460622 EIKO)
- ILC Replacement for Hikari 480v/3650w/s replacement light bulb lamp (480V/3650W/S HIKARI)
- Ilc Incandescent Light Bulbs