Shop All Halogen Light Bulbs
Ilc
Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp
Mfr # 104SINHR-N5 EDWARDS SIGNALING
Zoro # G402971202
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape T4
- Watts 12
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 104SINHR-N5 EDWARDS SIGNALING
- Zoro # G402971202
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Watts | 12 |
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 2298 lm (2ST2L2040R)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K (LED-7311-35K-G2)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- ILC Replacement for Osram Sylvania 58742 replacement light bulb lamp (58742 OSRAM SYLVANIA)
- ILC Replacement for ADB / Alnaco RAP 2502 1000w 230v replacement light bulb lamp (RAP 2502 1000W 230V ADB / ALNACO)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- ILC Replacement for BULBRITE Q40G9CL (Q40G9CL BULBRITE)
- ILC Replacement for Panasonic Ks102 replacement light bulb lamp (KS102 PANASONIC)
- ILC Replacement for Philips Bc150bt15/hal/w replacement light bulb lamp (BC150BT15/HAL/W PHILIPS)
- ILC Replacement for Beseler 810 Adapter 220v replacement light bulb lamp (810 ADAPTER 220V BESELER)
- Ilc Halogen Light Bulbs