Shop All Incandescent Light Bulbs
Ilc
Replacement for Edison T/stop-tl 12V replacement light bulb lamp
Mfr # T/STOP-TL 12V EDISON
Zoro # G702966427
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type SPECIAL
- Watts 27
- Voltage 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # T/STOP-TL 12V EDISON
- Zoro # G702966427
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S8 |
Bulb Base Type | SPECIAL |
Watts | 27 |
Voltage | 14 |
Description
Replacement for Edison T/stop-tl 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B332I277L (B332I277L)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- ILC Replacement for Mitutoyo Ph14 Series replacement light bulb lamp (PH14 SERIES MITUTOYO)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30267 lm (RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD)
- ILC Replacement for Satco S3929 replacement light bulb lamp, 2PK (S3929 SATCO)
- ILC Replacement for Sylvania 13406 replacement light bulb lamp (13406 SYLVANIA)
- ILC Replacement For SATCO S2840 (S2840)
- ILC Replacement for GE General Electric G.E 60a/rs/stg 130v replacement light bulb lamp, 4PK (60A/RS/STG 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V SYLVANIA)
- ILC Replacement for Satco 25g18 1/2 E26 replacement light bulb lamp, 2PK (25G18 1/2 E26 SATCO)
- WESTINGHOUSE Bulb Flametip Cl 15W Cd2 (03773)
- Ilc Incandescent Light Bulbs