Shop All Halogen Light Bulbs
Ilc
Replacement for ECE H2 100w 12V replacement light bulb lamp
Mfr # H2 100W 12V ECE
Zoro # G503009163
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type X511
- Voltage 12
- Bulb Shape T3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # H2 100W 12V ECE
- Zoro # G503009163
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | X511 |
Voltage | 12 |
Bulb Shape | T3.5 |
Description
Replacement for ECE H2 100w 12V replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS850-42-VDIM-LM1)
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- PROSKIT LED Desk Magnifier Lamp (MA-1013MA)
- ILC Replacement for Spectroline Spec 20+/20d+ Series Visible replacement light bulb lamp (SPEC 20+/20D+ SERIES VISIBLE SPECTROLINE)
- ILC Replacement for Osram Sylvania 75t10/hal/cl 120v replacement light bulb lamp (75T10/HAL/CL 120V OSRAM SYLVANIA)
- ILC Replacement for SYLVANIA 58662 (58662 SYLVANIA)
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- ILC Replacement for Sylvania 20mr16/fl35/c(bab) 12V replacement light bulb lamp (20MR16/FL35/C(BAB) 12V SYLVANIA)
- ILC Replacement for Niethammer, Avab HVS 65 replacement light bulb lamp (HVS 65 NIETHAMMER, AVAB)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs