Shop All Halogen Light Bulbs
Ilc
Replacement for Ecco S796 replacement light bulb lamp
Mfr # S796 ECCO
Zoro # G202986994
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Voltage 12.8
- Watts 35
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S796 ECCO
- Zoro # G202986994
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 12.8 |
Watts | 35 |
Bulb Shape | T4 |
Description
Replacement for Ecco S796 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 9014 replacement light bulb lamp, 4PK (9014 HALCO)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- HAPPYLIGHT LEDR56-830 5-6 in. LED Recess Can Light Retrofit LED Bulb, 16W (HA2670195)
- ILC Replacement For SATCO S2232 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ADCK-3)
- ILC Replacement for Regent Bp8635q replacement light bulb lamp, 2PK (BP8635Q REGENT)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- ILC Replacement for PQL 23718 replacement light bulb lamp (23718 PQL)
- ILC Replacement for Zoro 2v618 replacement light bulb lamp (2V618 ZORO)
- ILC Replacement for Apollo A1-2000 Ser.-eclipse replacement light bulb lamp (A1-2000 SER.-ECLIPSE APOLLO)
- ILC Replacement For PHILIPS 378034 (WW-73LY-0)
- Ilc Halogen Light Bulbs