Shop All Fluorescent Light Bulbs
Ilc
Replacement for Dynatrap Pl-s 2P, 9W replacement light bulb lamp
Mfr # PL-S 2P, 9W DYNATRAP
Zoro # G302954770
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G23 2-PIN PLASTIC CENTER
- Wattage Equivalency 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL-S 2P, 9W DYNATRAP
- Zoro # G302954770
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G23 2-PIN PLASTIC CENTER |
Wattage Equivalency | 9 |
Description
Replacement for Dynatrap Pl-s 2P, 9W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 60W Non-Dim/Non-ES (EA19-6150-4)
- DAINOLITE 1Lt PendantAluminum (HKI-81P-WH)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- ILC Replacement for ATHALON F57QBX/840/A/4P/EOL (F57QBX/840/A/4P/EOL ATHALON)
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- ILC Replacement for First Street Balanced Spectrum Desk Lamp replacement light bulb lamp (BALANCED SPECTRUM DESK LAMP FIRST STREET)
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- ILC Replacement for Osram Sylvania 20593 replacement light bulb lamp (20593 OSRAM SYLVANIA)
- ILC Replacement for Megadenta 9w/uv/78 replacement light bulb lamp (9W/UV/78 MEGADENTA)
- ILC Replacement for Philips Pl-c15mm/22w/827 replacement light bulb lamp, 2PK (PL-C15MM/22W/827 PHILIPS)
- Ilc Fluorescent Light Bulbs