Shop All Halogen Light Bulbs
Ilc
Replacement for Dynaphos Dp-3497 replacement light bulb lamp
Mfr # DP-3497 DYNAPHOS
Zoro # G703008614
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T13
- Voltage 120
- Bulb Color Temp. 3200
- Watts 500
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DP-3497 DYNAPHOS
- Zoro # G703008614
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T13 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Watts | 500 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Dynaphos Dp-3497 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Red Pure White (88620)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- ILC Replacement for Triboro F11400000001-m, 2PK (F11400000001-M TRIBORO)
- SATCO Halogen Lamp, 35W, 290 lm, Clear Finish (S3516)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- ILC Replacement for Damar 1500t3qcl 277v Clear replacement light bulb lamp, 2PK (1500T3QCL 277V CLEAR DAMAR)
- ILC Replacement for L & E PAR 64 replacement light bulb lamp (PAR 64 L & E)
- ILC Replacement for Ushio Ftb/fg replacement light bulb lamp, 2PK (FTB/FG USHIO)
- ILC Replacement for Satco 65br30/fl/hal/120v replacement light bulb lamp (65BR30/FL/HAL/120V SATCO)
- ILC Replacement for Grainger 2v618 replacement light bulb lamp (2V618 GRAINGER)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs