Shop All Halogen Light Bulbs
Ilc
Replacement for Dyna-lite Dl-150 replacement light bulb lamp
Mfr # DL-150 DYNA-LITE
Zoro # G603211077
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Watts 150
- Voltage 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DL-150 DYNA-LITE
- Zoro # G603211077
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Watts | 150 |
Voltage | 21 |
Description
Replacement for Dyna-lite Dl-150 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K (85526-SU)
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- HOLIDAY BRIGHT LIGHTS BULB C7 TRPL SPRAY 25CT (BU25C7X3-TMUA)
- ILC Replacement for Light Bulb / Lamp Jp120v-800w replacement light bulb lamp (JP120V-800W LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 58708 replacement light bulb lamp (58708 OSRAM SYLVANIA)
- ILC Replacement for Miniature Lamp H3 24V 55W replacement light bulb lamp (H3 24V 55W MINIATURE LAMP)
- ILC Replacement for USHIO 1000621 (1000621 USHIO)
- ILC Replacement for Damar Exn-120v/gu7.9 replacement light bulb lamp (EXN-120V/GU7.9 DAMAR)
- ILC Replacement for Osram Sylvania 6.6a/45t4/cl/64317 replacement light bulb lamp (6.6A/45T4/CL/64317 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 58321 replacement light bulb lamp (58321 SYLVANIA)
- Ilc Halogen Light Bulbs