Shop All Decorative Light Bulbs
Ilc
Replacement for Durotest 4055 replacement light bulb lamp
Mfr # 4055 DUROTEST
Zoro # G902929154
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape C11
- Watts 40
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4055 DUROTEST
- Zoro # G902929154
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Shape | C11 |
Watts | 40 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Voltage | 120 |
Description
Replacement for Durotest 4055 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- GE LAMPS GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-N-ULTRA)
- ILC Replacement for Norman Lamps Ftd-c replacement light bulb lamp, 2PK (FTD-C NORMAN LAMPS)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- ILC Replacement for Bulbrite 132517 replacement light bulb lamp (132517 BULBRITE)
- ILC Replacement for Westinghouse 03336 replacement light bulb lamp (03336 WESTINGHOUSE)
- ILC Replacement for Athalon 25c15/spunglo replacement light bulb lamp, 25PK (25C15/SPUNGLO ATHALON)
- ILC Replacement for Bulbrite 134018 replacement light bulb lamp (134018 BULBRITE)
- ILC Replacement for Satco S3262 replacement light bulb lamp, 4PK (S3262 SATCO)
- ILC Replacement for Satco S2419 replacement light bulb lamp (S2419 SATCO)
- SATCO Bulb, Incandescent, 10W, S11, Intermediate Base, Sign & Indicator (S3621)
- Ilc Decorative Light Bulbs