Shop All HID Light Bulbs
Ilc
Replacement for Dukane I-pro 8000 Lamp & Housing replacement light bulb lamp
Mfr # I-PRO 8000 LAMP & HOUSING DUKANE
Zoro # G503008302
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Color Temp. 5600
- Watts 575
- Bulb Base Type SFC10-4 THREADED PIN
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # I-PRO 8000 LAMP & HOUSING DUKANE
- Zoro # G503008302
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Color Temp. | 5600 |
Watts | 575 |
Bulb Base Type | SFC10-4 THREADED PIN |
Voltage | 95 |
Description
Replacement for Dukane I-pro 8000 Lamp & Housing replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- ILC Replacement for Venture Lighting V90h5832 1 Pack (V90H5832 VENTURE LIGHTING)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26) (471003)
- ILC Replacement for Philips C50s68/d/m replacement light bulb lamp (C50S68/D/M PHILIPS)
- ILC Replacement for GE General Electric G.E 38par30l/h/fl25 replacement light bulb lamp (38PAR30L/H/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania H44gs-100/mdsksp replacement light bulb lamp (H44GS-100/MDSKSP OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp C250s50/c replacement light bulb lamp (C250S50/C LIGHT BULB / LAMP)
- ILC Replacement for Iwasaki Mf100x/u/med replacement light bulb lamp (MF100X/U/MED IWASAKI)
- ILC Replacement for Sylvania Hqi-t 150 W/ndl replacement light bulb lamp (HQI-T 150 W/NDL SYLVANIA)
- ILC Replacement for GE General Electric G.E Mvr750/c/vbu/pa replacement light bulb lamp (MVR750/C/VBU/PA GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs