Shop All Halogen Light Bulbs
Ilc
Replacement for Dukane 4000 replacement light bulb lamp
Mfr # 4000 DUKANE
Zoro # G603206899
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 410
- Bulb Shape MR16
- Bulb Color Temp. 3200
- Bulb Base Type GY5.3 2-FLAT PINS
- Voltage 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4000 DUKANE
- Zoro # G603206899
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 410 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3200 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Voltage | 82 |
Description
Replacement for Dukane 4000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 38par20h/fl25 replacement light bulb lamp (38PAR20H/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed 54276 replacement light bulb lamp (54276 NAED)
- ILC Replacement for Bulbrite 776504 replacement light bulb lamp (776504 BULBRITE)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Eiko Q150w/s130v replacement light bulb lamp, 2PK (Q150W/S130V EIKO)
- ILC Replacement for Philips 7158 XHP replacement light bulb lamp (7158 XHP PHILIPS)
- ILC Replacement for Osram Sylvania 64418 10W 12V replacement light bulb lamp (64418 10W 12V OSRAM SYLVANIA)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- ILC Replacement For LIGHT BULB LAMP, OS 64695 ECO (OS 64695 ECO)
- ILC Replacement For HIKARI J 120V 100W 78MM (J 120V 100W 78MM)
- WESTINGHOUSE HALOGEN BULB 75W 120V (04706)
- Ilc Halogen Light Bulbs