Shop All Halogen Light Bulbs
Ilc
Replacement for DR. Mach 22.8v 50W replacement light bulb lamp
Mfr # 22.8V 50W DR. MACH
Zoro # G002929283
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 22.8
- Bulb Shape T4
- Watts 50
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 22.8V 50W DR. MACH
- Zoro # G002929283
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 22.8 |
Bulb Shape | T4 |
Watts | 50 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Description
Replacement for DR. Mach 22.8v 50W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 1-4.5V, 3W CREE XP-G2 LED Bulb (4-240BL)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- ILC Replacement for WESTINGHOUSE F18TTL/841 (F18TTL/841 WESTINGHOUSE)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- ILC Replacement for Grainger 6vn87 replacement light bulb lamp (6VN87 GRAINGER)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- ILC Replacement for GE General Electric G.E 34715 replacement light bulb lamp (34715 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PEC JC 50W 12V Gy6.35 replacement light bulb lamp (JC 50W 12V GY6.35 PEC)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Jc24v-100w/g6.35 replacement light bulb lamp (JC24V-100W/G6.35 USHIO)
- ILC Replacement for Osram Sylvania 58793 replacement light bulb lamp (58793 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs