Shop All Halogen Light Bulbs
Ilc
Replacement for Donsbulbs Han-56053010 replacement light bulb lamp
Mfr # HAN-56053010 DONSBULBS
Zoro # G602952070
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Voltage 24
- Bulb Base Type SPECIAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HAN-56053010 DONSBULBS
- Zoro # G602952070
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Voltage | 24 |
Bulb Base Type | SPECIAL |
Description
Replacement for Donsbulbs Han-56053010 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- ILC Replacement for Sylvania Dulux L 24w/840 replacement light bulb lamp (DULUX L 24W/840 SYLVANIA)
- ILC Replacement for Vivitar 5000af replacement light bulb lamp (5000AF VIVITAR)
- FEIT ELECTRIC A19 E26 Medium LED Bulb Color Changing 40 Watt Equivalence 2 pk (OM40DM/6WYCA/2)
- ILC Replacement for Light Bulb / Lamp 32211ph replacement light bulb lamp (32211PH LIGHT BULB / LAMP)
- ILC Replacement for Holtkotter 6226 replacement light bulb lamp (6226 HOLTKOTTER)
- ILC Replacement for Philips 6834fo replacement light bulb lamp (6834FO PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, 50MR16GU10FG 12V (50MR16/GU10/FG 12V)
- ILC Replacement For GREEN ENERGY JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-22E6-4)
- ILC Replacement for Sylvania 64428 replacement light bulb lamp (64428 SYLVANIA)
- ILC Replacement for Apollo A1-2000 Ser.-eclipse replacement light bulb lamp (A1-2000 SER.-ECLIPSE APOLLO)
- Ilc Halogen Light Bulbs