Shop All Halogen Light Bulbs
Ilc
Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp
Mfr # 34-0428070-64 DONSBULBS
Zoro # G003211219
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Voltage 28
- Watts 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 34-0428070-64 DONSBULBS
- Zoro # G003211219
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Voltage | 28 |
Watts | 25 |
Description
Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- DWELLINGDESIGNS 22 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 10.125 in. (DW290605)
- NUVO LIGHTING 8 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/702)
- ILC Replacement for Ushio 1000797 replacement light bulb lamp (1000797 USHIO)
- ILC Replacement for JW Speaker 4200/mr-16 20W 24V -12 Degree replacement light bulb lamp (4200/MR-16 20W 24V -12 DEGREE JW SPEAKER)
- ILC Replacement for Sylvania 58741 replacement light bulb lamp (58741 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, OS 64695 ECO (OS 64695 ECO)
- ILC Replacement for Thermo Scientific Ts-803247 (TS-803247 THERMO SCIENTIFIC)
- ILC Replacement for Ushio Hpl-575/120x+ replacement light bulb lamp (HPL-575/120X+ USHIO)
- Ilc Halogen Light Bulbs