Shop All Halogen Light Bulbs
Ilc
Replacement for Donar Jcr/m 6V 50W replacement light bulb lamp
Mfr # JCR/M 6V 50W DONAR
Zoro # G802928370
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Voltage 6
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JCR/M 6V 50W DONAR
- Zoro # G802928370
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Voltage | 6 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Description
Replacement for Donar Jcr/m 6V 50W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/tl750/alto replacement light bulb lamp, 25PK (F32T8/TL750/ALTO PHILIPS)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 31W, 120-277V (2GTL 4 30L EZ1 LP840)
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- ILC Replacement for PHILIPS F15T8/CW/ALTO (F15T8/CW/ALTO PHILIPS)
- ILC Replacement for Philips 90par38/hal/sp10 replacement light bulb lamp (90PAR38/HAL/SP10 PHILIPS)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- ILC Replacement for Westinghouse 75r30/fl/sl -outlawed, Replaced BY replacement light bulb lamp (75R30/FL/SL -OUTLAWED, REPLACED BY WESTINGHOUSE)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- ILC Replacement for Sylvania Dn921 replacement light bulb lamp (DN921 SYLVANIA)
- Ilc Halogen Light Bulbs