Shop All Halogen Light Bulbs
Ilc
Replacement for Donar 30202 replacement light bulb lamp
Mfr # 30202 DONAR
Zoro # G803210047
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 90
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3150
- Voltage 14.5
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 30202 DONAR
- Zoro # G803210047
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 90 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3150 |
Voltage | 14.5 |
Bulb Shape | MR16 |
Description
Replacement for Donar 30202 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lamphld Incan Inter 250W (07070-00M)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For G.E, F57Qbx/841/A/Eco (F57QBX/841/A/ECO)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-1)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ILC Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp (JC6V-30W/G4 USHIO)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- ILC Replacement for Bulbworks Bw.1999.esg replacement light bulb lamp (BW.1999.ESG BULBWORKS)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- ILC Replacement for Beseler Portascribe 15700fcb replacement light bulb lamp (PORTASCRIBE 15700FCB BESELER)
- Ilc Halogen Light Bulbs