Shop All Halogen Light Bulbs
Ilc
Replacement for Devore Aviation Da-27 replacement light bulb lamp
Mfr # DA-27 DEVORE AVIATION
Zoro # G503025576
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Voltage 28
- Bulb Shape T4
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Watts 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DA-27 DEVORE AVIATION
- Zoro # G503025576
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Voltage | 28 |
Bulb Shape | T4 |
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Watts | 75 |
Description
Replacement for Devore Aviation Da-27 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Micro VU L7390 replacement light bulb lamp (L7390 MICRO VU)
- EATON LIGHTING Showerlight Wh Trm Gls Lns 6In (RE-6150WH)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34026-4PK)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- ILC Replacement for Sunpak 3001 replacement light bulb lamp (3001 SUNPAK)
- ILC Replacement for Sylvania 1000w/4cl-r 120v replacement light bulb lamp (1000W/4CL-R 120V SYLVANIA)
- ILC Replacement for Philips 250q/cl/dc 130v replacement light bulb lamp (250Q/CL/DC 130V PHILIPS)
- ILC Replacement for Fowler 53-900 replacement light bulb lamp (53-900 FOWLER)
- ILC Replacement for BOSCH 12V 6W H6W PURE LIGHT (12V 6W H6W PURE LIGHT BOSCH)
- ILC Replacement for Kodak 5060a Quartz Lamp replacement light bulb lamp, 2PK (5060A QUARTZ LAMP KODAK)
- ILC Replacement for Nikon Eclipse 200 replacement light bulb lamp (ECLIPSE 200 NIKON)
- Ilc Halogen Light Bulbs