Shop All Halogen Light Bulbs
Ilc
Replacement for Dentsply Triad 2000 replacement light bulb lamp
Mfr # TRIAD 2000 DENTSPLY
Zoro # G003208264
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Voltage 120
- Bulb Shape MR16
- Bulb Color Temp. 3300
- Bulb Base Type GY5.3 2-FLAT PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TRIAD 2000 DENTSPLY
- Zoro # G003208264
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Voltage | 120 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3300 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Description
Replacement for Dentsply Triad 2000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- ILC Replacement for Satco 69a21/ts/8m replacement light bulb lamp, 2PK (69A21/TS/8M SATCO)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- ILC Replacement for Satco 39par20/hal/xen/nfl 130v replacement light bulb lamp (39PAR20/HAL/XEN/NFL 130V SATCO)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp (JDR-C GU10 50W 120V LIGHT BULB / LAMP)
- ILC Replacement for Damar 100qdc/frost 130v replacement light bulb lamp (100QDC/FROST 130V DAMAR)
- Ilc Halogen Light Bulbs